Kimble Chase

Griffin Beaker, 50mL, Glass, Clear, PK12


product price: $79.75
/pk 12, $6.65/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Low Form
  • Labware Capacity - English 1.7 oz
  • Labware Capacity - Metric 50 mL
  • Color Clear
  • Labware Basic Material Glass
See all product information

Product Information

Dimensions

Labware Outside Dia. - Metric 42 mm
Labware Outside Dia. - English 1.6 in
Labware Height - English 2.1 in
Outside Dia. 42mm
Labware Height - Metric 53 mm
Height 53mm
Overall Height - Metric 53 mm
Outside Diameter - Metric 42 mm

Details

Item Colorware Beaker
Beaker Type Low Form
Labware Capacity - English 1.7 oz
Labware Capacity - Metric 50 mL
Color Clear
Labware Basic Material Glass
Labware Body Material Glass
Graduation Subdivisions 10 mL
Disposable/ Reusable Reusable
Labware Clarity Transparent
Specification ASTM Specification E960, Type I requirements. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Special Features Double Capacity Scales, Matte Finish Marking Area
Sterile/Non-Sterile Non-Sterile
Glassware Class A
Autoclavable Yes
Graduation Range 20 to 40 mL
Labware ASTM Specification E960-93 (2013)
Capacity 50ml
Series 14000G
Material of Construction Glass
Labware USP Specification Type I
Labware Body Color Clear
Includes Pour Spout
Product Type Colorware Beaker
Capacity - English 1.69 fl oz
Graduation Increments - Metric 10 mL
USP Specification Type I
Disposable/Reusable Reusable
Body Color Green
Body Material Borosilicate Glass
Maximum Graduation - Metric 40 mL
Capacity - Metric 50 mL
Minimum Graduation - Metric 10 mL
Basic Material Glass
Standards ASTM E960
ASTM Specification E960
Includes Graduations Yes
Graduation Style Printed

Description

BEAKER,GRIFFIN,LOW,GRN SCALE,50ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.