Shop KIMBLE CHASE
See all product information
Create Account
NMR Tube, 0.2 in Dia, Colorless, PK50
- Mfr # 897193-0050
- Zoro # G222707616
product price:Â
$
142.99
/pk of 50, $2.86/ea
Free Shipping & Returns
Key Features
Closure Liner Design
Open Top
Closure Material
Polyethylene
Basic Material
Glass
Tube Type
NMR Tube
Body Material
Borosilicate Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 897193-0050
- Zoro #
- G222707616
- UPC #
- -
- Country of Origin
- United States
- Closure Liner Design
- Open Top
- Closure Material
- Polyethylene
- Basic Material
- Glass
- Tube Type
- NMR Tube
- Body Material
- Borosilicate Glass
- Graduated
- No
- Autoclavable
- No
- For Use With
- NMR spectrometers
- Includes Closure
- Yes
- Body Color
- Colorless
- Includes
- Polyethylene Caps
- Item
- NMR Tube
- Closure Color
- Red
- Clarity
- Clear
- Bottom Shape
- Round
- Compatible Product Type
- NMR spectrometers
Dimensions
- Overall Height - Metric
- 177.8 mm
- Body Diameter - Metric
- 5 mm
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material Borosilicate Glass, Tube Type NMR Tube, Body Color Colorless, Graduated No, Includes Closure Yes, Closure Material Polyethylene, For Use With NMR spectrometers, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Basic Material Glass, Includes Polyethylene Caps, Clarity Clear, Closure Liner Design Open Top, Closure Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.