Shop KIMBLE CHASE
See all product information
Create Account
Cap, Pink, PK3
- Mfr # 291110012
- Zoro # G3159618
product price:Â
$
11.45
/pk of 3, $3.82/ea
Key Features
Labware Closure Liner Material
Unlined
Labware Closure Color
Pink
Labware Closure Material
Silicone
Labware Screw Closure Size
44-61 mm, 66-79 mm, 84-100 mm
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 291110012
- Zoro #
- G3159618
- UPC #
- -
- Country of Origin
- China
- Item
- Cap
- Labware Closure Liner Material
- Unlined
- Labware Closure Color
- Pink
- Labware Closure Material
- Silicone
- Autoclavable
- Yes
- Labware Closure Type
- Slip On
- Closure Color
- Pink
- Product Type
- Lid
- Special Features
- Fits on Beakers, Flasks, Bottles, Cylinders, Plastic and Glass Products. Fits Diameters: (S) 43-61 mm, (M) 64-76 mm, (L) 84-116 mm
- Closure Material
- Silicone
- Closure Type
- Slip-On
- Closure Liner Material
- Unlined
- Clarity
- Colored
- Number of Closures Included
- 3
- Septa Included
- No
- Front Closure
- Slip-On
Dimensions
- Labware Screw Closure Size
- 44-61 mm, 66-79 mm, 84-100 mm
- Diameter
- 61 mm, 76 mm, 116 mm
- Screw Closure Size
- 44-61 mm, 66-79 mm, 84-100 mm
Description
Cap, Diameter 61 mm, 76 mm, 116 mm, Screw Closure Size 44-61 mm, 66-79 mm, 84-100 mm, Closure Material Silicone, Product Type Lid, Closure Color Pink, Closure Liner Material Unlined, Closure Type Slip-On, Autoclavable Yes, Septa Included No, Vented Yes, Special Features Fits on Beakers, Flasks, Bottles, Cylinders, Plastic and Glass Products. Fits Diameters: (S) 43-61 mm, (M) 64-76 mm, (L) 84-116 mm, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.