Zoro Homepage

Reservoir Fill Buret, Glass, 100mL, Clear

  • Mfr # 17052F-100

  • Zoro # G0056388


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
100 mL
Graduation Range
0.2mL to 100mL
Tolerance
+/-0.10 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17052F-100
Zoro #
G0056388
UPC #
-
Country of Origin
Mexico

Dimensions

Length
794 mm
Overall Height - Metric
794 mm

Details

Material of Construction
Glass
Capacity
100 mL
Graduation Range
0.2mL to 100mL
Tolerance
+/-0.10 mL
Class
A
Plug Material
PTFE
Graduation Subdivisions
0.2 mL
Item
Reservoir Fill Buret
Color
Clear
Special Features
Bottom Side Arm Accepts 1/4 in ID Flexible Tubing for Automatic Filling, Chemical Resistant, Self Lubricating
Closure Material
PTFE
Buret Type
Straight Bore Buret
Includes Reservoir
Yes
Graduation Increments - Metric
0.1 mL
Material
3.3 Borosilicate Glass
Capacity - English
3.4 fl oz
Graduated
Yes
Maximum Graduation - Metric
100 mL
ASTM Specification
E542, E694
Glassware Class
A
Closure Type
Stopcock
Stopcock Material
PTFE
Minimum Graduation - Metric
0.2 mL
Closure Included
Yes
Capacity - Metric
100 mL

Description

Reservoir Fill Buret, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Tolerance +/-0.10 mL, Overall Height - Metric 794 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0.2 mL, Maximum Graduation - Metric 100 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class A, Stopcock Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.