Zoro Homepage

Round Bottle, 125mL, 102mm H, Foam, PK144

  • Mfr # 5710448B

  • Zoro # G8387827


product price: $157.99
/pk 144, $1.10/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
Capacity
125ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710448B
Zoro #
G8387827
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Labware Screw Closure Size
48-400 mm
Height
102mm
Labware Height - Metric
102 mm
Screw Closure Size
48-400 mm
Mouth Size
Wide
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
48 mm
Overall Height - Metric
102 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125ml
Labware Capacity - Metric
125 mL
Bottle/Jar Shape
Round
Special Features
Easy Viewing of Contents
Labware Basic Material
Glass
Labware Body Color
Clear
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Capacity - English
4 fl oz
Capacity - Metric
125 mL
Bottle Type
Storage
Closure Liner Material
No Closure
Closure Included
No
Body Material
Soda Lime Glass
Clarity
Transparent
Body Color
Clear
ASTM Specification
E438 Type II
USP Specification
Type III
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.