Zoro Homepage

Soxhlet Extraction Body

  • Mfr # 586000-0022

  • Zoro # G6642548


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Standards
ASTM E438
Buret Type
Extraction Body
Overall Height - Metric
300 mm
ASTM Specification
E438
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586000-0022
Zoro #
G6642548
UPC #
-
Country of Origin
India

Dimensions

Overall Height - Metric
300 mm

Details

Item
Soxhlet Extraction Body
Color
Clear
Standards
ASTM E438
Buret Type
Extraction Body
ASTM Specification
E438
Glassware Class
A

Description

Soxhlet Extraction Body, Capacity - Metric Not Applicable, Capacity - English Not Applicable, Overall Height - Metric 300 mm, Buret Type Extraction Body, Minimum Graduation - Metric Not Applicable, Maximum Graduation - Metric Not Applicable, Glassware Class A, Special Features Not Applicable, Color Clear, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.