Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Jar, 125mL, PK24

  • Mfr # 5420458V-21

  • Zoro # G4642032


product price: $50.39
/pk 24, $2.10/ea

Key Features

Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Diameter
60 mm
Capacity
125ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5420458V-21
Zoro #
G4642032
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
60 mm
Labware Height - Metric
68 mm
Labware Screw Closure Size
58-400 mm
Height
68mm
Screw Closure Size
58-400 mm
Overall Height - Metric
68 mm
Mouth Size
Wide
Body Diameter - Metric
60 mm

Details

Item
Jar
Closure Material
Pulp/Vinyl
Mouth
Wide
Shape
Straight Side Round
Capacity
125ml
Labware Body Color
Amber
Labware Capacity - Metric
125 mL
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Bottle/Jar Shape
Straight Side Round
Standards
ASTM E438, USP Type III
Special Features
Designed to Protect Contents from UV Rays and Ideal for Light-Sensitive Products
Body Color
Amber
Closure Included
Yes
USP Specification
Type III
Closure Liner Material
Pulp/Vinyl
Closure Type
Screw On
Numbers of Jars Included
24
Basic Material
Glass
Capacity - English
4 fl oz
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II
Capacity - Metric
125 mL

Description

Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 60 mm, Body Material Soda Lime Glass, Overall Height - Metric 68 mm, Screw Closure Size 58-400 mm, Closure Type Screw On, Body Color Amber, Mouth Size Wide, Special Features Designed to Protect Contents from UV Rays and Ideal for Light-Sensitive Products, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.