Shop ZORO SELECT

Bottle, Narrow Mouth, 310mm H, 80 oz., PK6 (Formerly Lab Safety Supply)

  • Mfr # 52JZ38
  • Zoro # G6420149

product price: 
$
86.79
/pk of 6, $14.47/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
137 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52JZ38
Zoro #
G6420149
UPC #
-
Country of Origin
United States

Dimensions

Diameter
137 mm
Height
310mm
Labware Depth - Metric
137 mm
Labware Height - Metric
310 mm
Width
38 mm
Depth
137mm
Labware Height - English
12.2 in
Screw Closure Size
38-430 mm
Labware Screw Closure Size
38-430 mm
Labware Width - Metric
38 mm
Mouth Size
Narrow
Body Diameter - Metric
137 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
310 mm

Details

Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
80 oz.
Labware Basic Material
Glass
Labware Nominal Capacity - English
80 oz
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Capacity - Metric
2,500 mL
Bottle/Jar Shape
Boston Round
Labware Nominal Capacity - Metric
2,500 mL
Labware Body Color
Amber
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Bottle/Jar Type
Sampling
Labware Capacity - English
80 oz
Labware Closure Liner Material
F217
Labware Closure Type
Screw On
Pre-Cleaned
None
Special Features
Foam Backed Liner
Labware Body Material
Type III Soda Lime Glass
Labware Clarity
Colored
Body Material
Glass
Basic Material
Glass
Nominal Capacity - Metric
2.5 L
Capacity - English
79.8 fl oz
Closure Liner Material
Foam
Closure Included
Yes
Body Color
Amber
Capacity - Metric
2.36 L
Nominal Capacity - English
80 oz
Closure Type
Screw-On
Closure Liner Design
Flat
Graduated
No
Bottle Type
Sampling
Closure Color
White
Numbers of Bottles Included
6
USP Specification
Type III
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 137 mm, Bottle Type Sampling, Capacity - Metric 2.36 L, Capacity - English 79.8 fl oz, Overall Height - Metric 310 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 38-430 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.