Shop KIMBLE CHASE
See all product information
Create Account
Test Tube, 0.51 in Dia, Amber
- Mfr # 73500-13100A
- Zoro # G522760410
product price:Â
$
98.39
/ea
Key Features
Graduated
No
Tube Type
Test Tube
Nominal Capacity - English
0.34 fl oz
Body Material
Borosilicate Glass
Special Features
Trays are Shrink-Wrapped in Plastic Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73500-13100A
- Zoro #
- G522760410
- UPC #
- -
- Country of Origin
- Mexico
- Graduated
- No
- Tube Type
- Test Tube
- Nominal Capacity - English
- 0.34 fl oz
- Body Material
- Borosilicate Glass
- Special Features
- Trays are Shrink-Wrapped in Plastic Film
- Autoclavable
- No
- Nominal Capacity - Metric
- 10 mL
- Labware ASTM Specification
- E890
- Basic Material
- Glass
- Bottom Shape
- Round
- Clarity
- Translucent
- Item
- Test Tube
- Body Color
- Amber
- For Use With
- Bench Tops, Drawers
- Closure Color
- Colorless
- Includes Closure
- No
- Compatible Product Type
- Bench Tops, Drawers
Dimensions
- Body Diameter - Metric
- 13 mm
- Overall Height - Metric
- 100 mm
Description
Test Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.34 fl oz, Overall Height - Metric 100 mm, Body Material Borosilicate Glass, Tube Type Test Tube, Body Color Amber, Graduated No, Includes Closure No, Closure Material Not Applicable, For Use With Bench Tops, Drawers, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Trays are Shrink-Wrapped in Plastic Film, Basic Material Glass, Labware ASTM Specification E890
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.