Glass Flasks, Colorless
- Mfr # FG5639-50QR
- Zoro # G922760447
product price:Â
$
55.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
ASTM Specification
E288
Closure Type
Ground-Glass Stopper
USP Specification
Type I
Compatible with Stopper Size
9
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5639-50QR
- Zoro #
- G922760447
- UPC #
- 840287206630
- Country of Origin
- India
- ASTM Specification
- E288
- Closure Type
- Ground-Glass Stopper
- USP Specification
- Type I
- Autoclavable
- Yes
- Number of Flasks Included
- 1
- Item
- Glass Flasks
- Graduation Increments - Metric
- 50 mL
- Maximum Graduation - Metric
- 50 mL
- Closure Color
- Colorless
- Closure Material
- Glass
- Standards
- ASTM
- Neck Style
- Straight
- Includes Closure
- Yes
- Includes
- Ground-Glass Stopper
- Special Features
- Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
- Tolerance
- +/-0.05 mL
- Body Color
- Colorless
- Capacity - Metric
- 50 mL
- Shape
- Round
- Graduated
- Yes
- Number of Necks
- 1
- Clarity
- Clear
- Body Material
- Borosilicate Glass
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 9
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 50 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.