Tissue Grinder, 3 7/8 in L
- Mfr # 885000-0002
- Zoro # G6642660
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Size
2 mL
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
2 mL
Tube Dia.
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 885000-0002
- Zoro #
- G6642660
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2 mL
- Tube Dia.
- 30 mm
- Pestle Dia.
- 6 mm
- Tube Length
- 3 7/8 in
- Pestle Length
- 6 1/4 in
- Tube Diameter
- 1 1/4 in
- Pestle Diameter
- 1/4 in
Details
- Item
- Tissue Grinder
- Tube Material
- Borosilicate Glass
- Pestle Material
- Borosilicate Glass
- Capacity
- 2 mL
- Product Type
- Tenbroeck Tissue Grinder
Description
Tenbroeck Tissue Grinder, Capacity 2mL, Size 2mL, Tube Material Borosilicate Glass, Tube Length 100mm, Tube Dia. 30mm, Pestle Material Borosilicate Glass, Pestle Length 160mm, Pestle Dia. 6mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.