Shop KIMBLE CHASE
See all product information
Create Account
Tissue Grinder, 6 1/4 in L
- Mfr # 885000-0015
- Zoro # G7117376
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Size
15 mL
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
15 mL
Pestle Length
9 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 885000-0015
- Zoro #
- G7117376
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 15 mL
- Pestle Length
- 9 3/4 in
- Tube Length
- 6 1/4 in
- Tube Dia.
- 38 mm
- Pestle Dia.
- 15 mm
- Tube Diameter
- 1 1/2 in
- Pestle Diameter
- 5/8 in
Details
- Item
- Tissue Grinder
- Tube Material
- Borosilicate Glass
- Pestle Material
- Borosilicate Glass
- Capacity
- 15 mL
- Product Type
- Tenbroeck Tissue Grinder
Description
Tenbroeck Tissue Grinder, Capacity 15mL, Size 15mL, Tube Material Borosilicate Glass, Tube Length 157mm, Tube Dia. 38mm, Pestle Material Borosilicate Glass, Pestle Length 250mm, Pestle Dia. 15mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.