Condenser, Graham, Clear, 225mm Jacket L

  • Mfr # 437000-2440

  • Zoro # G6643108


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Type
Graham
Overall Length
12 3/4 in
Jacket Length
8 7/8 in
Color
Clear
Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
437000-2440
Zoro #
G6643108
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 3/4 in
Jacket Length
8 7/8 in
Ground Mouth Size
24/40
Ground Stopper Size
24/40
Ground Stopper Joint Size
24/40
Ground Mouth Joint Size
24/40

Details

Item
Condenser
Type
Graham
Color
Clear
Standards and Approvals
USP Type I and ASTM E438, Type I, Class A
Material of Construction
Borosilicate Glass
Standards
ASTM E438, Type I, Class A, USP Type I
Material
Borosilicate Glass
Condenser Type
Reflux

Description

Condenser, Graham, Overall Length 12 3/4 in, Jacket Length 8 7/8 in, Ground Mouth Size 24/40, Ground Stopper Size 24/40, Material of Construction Borosilicate Glass, USP Type I and ASTM E438, Type I, Class A, Color Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.