Fritted Hirsch Filter Funnel, 70mm Stem L

  • Mfr # 955250-5023

  • Zoro # G7116807


product price:  $98.19
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Filtering
Stem OD - Metric
8 mm
Stem Length - Metric
70 mm
Funnel Material
Borosilicate Glass
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
955250-5023
Zoro #
G7116807
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
70 mm
Stem Length
70mm
Overall Height
115mm
Stem Length Below Stopcock
70mm
Overall Height - Metric
115 mm
Pore Size
40 um
Funnel Top Inside Diameter - Metric
50 mm
Funnel Maximum Outside Diameter - Metric
50 mm
Stem Outside Diameter - Metric
8 mm

Details

Laboratory Funnel Type
Filtering
Stem OD - Metric
8 mm
Funnel Material
Borosilicate Glass
Finish
Smooth
Color
clear
Shape
Cone
Item
Fritted Hirsch Filter Funnel
For Use With
Liquids
Funnel Top ID
50 mm
Funnel Max OD
50 mm
Stem OD
8mm
Specification
Coarse Frit
Housing Material
Borosilicate Glass
Autoclavable
No
ASTM Specification
E438
Basic Material
Glass
Product Type
Separatory Funnel
USP Specification
Type I
Body Material
Glass

Description

Fritted Hirsch Filter Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 50 mm, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 70 mm, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 50 mm, Overall Height - Metric 115 mm, ASTM Specification E438, Pore Size 40 um

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.