Funl, Filter, Buchner, Fritted, C, 30mL, PK6

  • Mfr # 28400-301

  • Zoro # G8370905


product price:  $367.99
/pk 6, $61.33/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - Metric
8 mm
Stem Length - Metric
75 mm
Labware Capacity - Metric
30 mL
Overall Height
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28400-301
Zoro #
G8370905
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
75 mm
Overall Height
115 mm
Stem Length
75 mm
Pore Size
40 um
Stem Outside Diameter - Metric
8 mm

Details

Laboratory Funnel Type
Buchner
Stem OD - Metric
8 mm
Labware Capacity - Metric
30 mL
Color
Clear
Stem OD
8 mm
Funnel Material
Borosilicate Glass
Capacity
30 ml
Item
Buchner Filtration Funnel
Autoclavable
No
Basic Material
Glass
USP Specification
Type I
ASTM Specification
E438
Body Material
Glass
Product Type
Separatory Funnel
Capacity - English
1.01 fl oz
Capacity - Metric
30 mL

Description

Buchner Filtration Funnel, Basic Material Glass, Capacity - English 1.01 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 75 mm, Capacity - Metric 30 mL, Stem Outside Diameter - Metric 8 mm, ASTM Specification E438, Special Features Not Applicable, Pore Size 40 um, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.