Funnel Fill Buret, Glass, 100mL, Clear

  • Mfr # 17027F-100

  • Zoro # G0056449


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
100 mL
Graduation Range
0.2mL to 100mL
Tolerance
+/-0.10 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17027F-100
Zoro #
G0056449
UPC #
-
Country of Origin
Mexico

Dimensions

Length
791 mm
Overall Height - Metric
791 mm
Screw Closure Size
20 mm

Details

Material of Construction
Glass
Capacity
100 mL
Graduation Range
0.2mL to 100mL
Tolerance
+/-0.10 mL
Class
A
Plug Material
PTFE
Graduation Subdivisions
0.2 mL
Item
Funnel Fill Buret
Special Features
Chemical Resistant
Color
Clear
Graduation Increments - Metric
0.2 mL
Capacity - Metric
100 mL
Stopcock Material
PTFE
Minimum Graduation - Metric
0.2 mL
Closure Type
Stopcock
Material
3.3 Borosilicate Glass
Closure Material
PTFE
Maximum Graduation - Metric
100 mL
ASTM Specification
D664, E287, E542, E694
Glassware Class
A
Graduated
Yes
Buret Type
Straight Bore Buret
Capacity - English
3.4 fl oz
Closure Included
Yes

Description

Funnel Fill Buret, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Tolerance +/-0.10 mL, Overall Height - Metric 791 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.2 mL, Graduated Yes, Minimum Graduation - Metric 0.2 mL, Maximum Graduation - Metric 100 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class A, Stopcock Material PTFE, Special Features Chemical Resistant, Color Clear, Closure Material PTFE, ASTM Specification D664, E287, E542, E694

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.