Zoro Homepage

Funnel Fill Buret, Glass, 50mL, Ray-Sorb

  • Mfr # 17033F-50

  • Zoro # G0056430


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
50 mL
Graduation Range
0.1mL to 50mL
Tolerance
+/-0.10 mL
Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17033F-50
Zoro #
G0056430
UPC #
-
Country of Origin
Mexico

Dimensions

Length
738 mm
Screw Closure Size
16 mm
Overall Height - Metric
738 mm

Details

Material of Construction
Glass
Capacity
50 mL
Graduation Range
0.1mL to 50mL
Tolerance
+/-0.10 mL
Class
B
Plug Material
PTFE
Graduation Subdivisions
0.1 mL
Item
Funnel Fill Buret
Special Features
Chemical Resistant
Color
Red
Capacity - English
1.7 fl oz
ASTM Specification
E542, E694
Closure Included
Yes
Maximum Graduation - Metric
50 mL
Graduated
Yes
Minimum Graduation - Metric
0.1 mL
Material
3.3 Borosilicate Glass
Buret Type
Straight Bore Buret
Closure Type
Stopcock
Stopcock Material
PTFE
Closure Material
PTFE
Glassware Class
B
Capacity - Metric
50 mL
Graduation Increments - Metric
0.1 mL

Description

Funnel Fill Buret, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Tolerance +/-0.10 mL, Overall Height - Metric 738 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0.1 mL, Maximum Graduation - Metric 50 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class B, Stopcock Material PTFE, Special Features Chemical Resistant, Color Red, Closure Material PTFE, ASTM Specification E542, E694

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.