Zoro Homepage

Funnel Fill Educ Grade Buret, Glass, 25mL

  • Mfr # 17121H-25

  • Zoro # G0056275


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Plug Material
PTFE
Length
420 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17121H-25
Zoro #
G0056275
UPC #
-
Country of Origin
Mexico

Dimensions

Length
420 mm
Overall Height - Metric
420 mm
Screw Closure Size
16 mm

Details

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Plug Material
PTFE
Graduation Subdivisions
0.1 mL
Color
Clear
Item
Funnel Fill Educational Grade Buret
Closure Type
Stopcock
Graduated
Yes
Closure Included
Yes
Graduation Increments - Metric
0.1 mL
Minimum Graduation - Metric
0.1 mL
Capacity - Metric
25 mL
ASTM Specification
E438
Buret Type
Educational Grade Buret
Closure Material
PTFE
Material
3.3 Borosilicate Glass
Capacity - English
0.8 fl oz
Maximum Graduation - Metric
25 mL

Description

Funnel Fill Educational Grade Buret, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Overall Height - Metric 420 mm, Buret Type Educational Grade Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0.1 mL, Maximum Graduation - Metric 25 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Special Features Not Applicable, Color Clear, Closure Material PTFE, ASTM Specification E438, Plug Material PTFE, Closure Type Stopcock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.