Cap
Mfr # 1160167
Zoro # G4075324
product price: $83.49
/ea
Free Shipping & Returns
Key Features
Labware Closure Liner Design
Air Tight
Labware Closure Material
EPDM/PP/PTFE
Labware Screw Closure Size
GLS80
Autoclavable
Yes
Labware Closure Liner Material
EPDM/PP/PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1160167
Zoro #
G4075324
UPC #
-
Country of Origin
Germany
Dimensions
Labware Screw Closure Size
GLS80
Diameter
87 mm
Screw Closure Size
GLS80
Details
Item
Cap
Labware Closure Liner Design
Air Tight
Labware Closure Material
EPDM/PP/PTFE
Autoclavable
Yes
Labware Closure Liner Material
EPDM/PP/PTFE
Closure Liner Material
EPDM/Polypropylene/PTFE
Closure Type
Screw On
Product Type
Connection Cap
Closure Material
EPDM/Polypropylene/PTFE
Closure Liner Design
Air Tight
Special Features
Sterile Pressure Equalization is Possible by Using the Syringe Filter
Description
Cap, Diameter 87 mm, Screw Closure Size GLS80, Closure Material EPDM/Polypropylene/PTFE, Product Type Connection Cap, Closure Liner Material EPDM/Polypropylene/PTFE, Closure Type Screw On, Autoclavable Yes, Special Features Sterile Pressure Equalization is Possible by Using the Syringe Filter, Closure Liner Design Air Tight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.