Zoro Homepage

Reservoir Fill Buret, Glass, 50mL, Clear

  • Mfr # 17052F-50

  • Zoro # G0056379


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
50 mL
Graduation Range
0.1mL to 50mL
Tolerance
+/-0.05 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17052F-50
Zoro #
G0056379
UPC #
-
Country of Origin
Mexico

Dimensions

Length
748 mm
Overall Height - Metric
748 mm

Description

Reservoir Fill Buret, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Tolerance +/-0.05 mL, Overall Height - Metric 748 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0.1 mL, Maximum Graduation - Metric 50 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class A, Stopcock Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.