Schellbach Buret, Glass, 25mL, Clear

  • Mfr # 17170F-25

  • Zoro # G0056178


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Tolerance
+/-0.06 mL
Plug Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17170F-25
Zoro #
G0056178
UPC #
-
Country of Origin
Mexico

Dimensions

Length
594 mm
Overall Height - Metric
594 mm

Details

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Tolerance
+/-0.06 mL
Plug Material
PTFE
Graduation Subdivisions
0.1 mL
Color
Clear
Special Features
Chemical Resistant, Self Lubricating
Item
Schellbach Buret
Maximum Graduation - Metric
25 mL
Capacity - Metric
25 mL
ASTM Specification
E287
Glassware Class
B
Stopcock Material
PTFE
Buret Type
Schellbach Buret
Graduation Increments - Metric
0.1 mL
Minimum Graduation - Metric
1 mL
Closure Included
Yes
Graduated
Yes
Closure Type
Stopcock
Closure Material
PTFE
Capacity - English
0.8 fl oz
Includes Reservoir
Yes
Material
3.3 Borosilicate Glass

Description

Schellbach Buret, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Tolerance +/-0.06 mL, Overall Height - Metric 594 mm, Buret Type Schellbach Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 1 mL, Maximum Graduation - Metric 25 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class B, Stopcock Material PTFE, Special Features Chemical Resistant, Self Lubricating, Color Clear, Closure Material PTFE, ASTM Specification E287

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.