Shake Flask, 500mL, Clear, PK6

  • Mfr # 25630-500

  • Zoro # G7118627


product price:  $276.99
/pk 6, $46.17/ea
Free Shipping & Returns

Key Features

Flask Type
Shaker
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25630-500
Zoro #
G7118627
UPC #
-
Country of Origin
India

Dimensions

Labware Height - English
5.6 in
Labware Height - Metric
142 mm
Overall Height - Metric
142 mm

Details

Flask Type
Shaker
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Capacity
500ml
Color
clear
Special Features
White Ceramic Enamel Marking Spots
Includes
Autoclabable
Item
Shaker Flask
Includes Closure
No
Labware USP Specification
Type I
Labware Closure Type
Stopper
Standards
ASTM E438
Body Color
Clear
ASTM Specification
E438
Neck Style
Straight
Graduated
No
Basic Material
Glass
Capacity - Metric
500 mL
Number of Flasks Included
6
Glassware Class
A
Closure Type
Stopper
Closure Material
No Closure
Shape
Baffled
Clarity
Transparent
USP Specification
Type I
Body Material
Borosilicate Glass
Capacity - English
16.9 fl oz

Description

Shaker Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Shaker, Overall Height - Metric 142 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass, Special Features White Ceramic Enamel Marking Spots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.