Square Bottle, 2 Oz, 87mm H, PE, PK240

  • Mfr # 5610228C-22

  • Zoro # G7715251


product price:  $363.99
/pk 240, $1.52/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610228C-22
Zoro #
G7715251
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Depth
39mm
Labware Depth - Metric
39 mm
Labware Width - Metric
39 mm
Labware Screw Closure Size
28-400 mm
Width
39mm
Labware Height - Metric
87 mm
Height
87mm
Screw Closure Size
28-400 mm
Mouth Size
Wide
Body Diameter - Metric
39 mm
Overall Width - Metric
39 mm
Overall Depth - Metric
39 mm
Overall Height - Metric
87 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
2 oz.
Graduation Range
Not Specified
Labware Closure Liner Material
Polyethylene
Labware Closure Material
Polyethylene (PE)
Bottle/Jar Shape
Square
Labware Capacity - English
2 oz
Labware Basic Material
Glass
Labware Body Color
Clear
Special Features
Design for Efficient Addition and Removal of Contents, Easy Viewing of Contents, Maximizes use of Shelf Space
Sterile/Non-Sterile
Non-Sterile
Capacity - English
2 fl oz
Bottle Type
Sampling
Basic Material
Glass
USP Specification
Type III
Capacity - Metric
60 mL
Closure Liner Material
Polyethylene
Body Material
Soda Lime Glass
Body Color
Clear
ASTM Specification
E438 Type II
Graduated
No
Clarity
Transparent

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 87 mm, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.