Shop KIMBLE CHASE

Test Tube, 0.51 in Dia, Colorless, PK1000

  • Mfr # 73500-13100

  • Zoro # G4708566


product price: 
$
96.19
/pk 1000, $0.10/ea

Key Features

Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Trays are Shrink-Wrapped in Plastic Film
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - Metric
10 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
73500-13100
Zoro #
G4708566
UPC #
-
Country of Origin
United States

Dimensions

Labware Outside Dia. - Metric
13 mm
Labware Length - English
3.937 in
Labware Length - Metric
100 mm
Body Diameter - Metric
13 mm
Overall Height - Metric
100 mm

Details

Item
Test Tube
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Trays are Shrink-Wrapped in Plastic Film
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - Metric
10 mL
Graduation Range
Not Graduated
Includes
Tube Trays
Labware Nominal Capacity - English
0.393 oz
Labware Body Color
Clear
Graduation Subdivisions
Not Graduated
Autoclavable
No
Labware Tube Type
Test Tube
Body Color
Colorless
Tube Type
Test Tube
Graduated
No
Basic Material
Glass
Labware ASTM Specification
E890, E438, Type I, Class B
Body Material
Borosilicate Glass
Clarity
Clear
Nominal Capacity - English
0.34 fl oz
Nominal Capacity - Metric
10 mL
Includes Closure
No
For Use With
General laboratory use
Bottom Shape
Round

Description

Test Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.39 oz, Overall Height - Metric 100 mm, Body Material 5.1 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Graduated No, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features 51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film, Basic Material Glass, Labware ASTM Specification E890

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.