Glass Vials & Ampules, 61 mm H, PK500
- Mfr # UNSCVL003
- Zoro # G322761037
product price:Â
$
335.99
/pk of 500, $0.67/ea
Free Shipping & Returns
Key Features
Neck Size
22-400
Graduated
No
Special Features
High Ultraviolet Transmission
Standards
ASTM Type I
Closure Liner Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNSCVL003
- Zoro #
- G322761037
- UPC #
- 840287248524
- Country of Origin
- India
- Graduated
- No
- Special Features
- High Ultraviolet Transmission
- Standards
- ASTM Type I
- Closure Liner Material
- Polyethylene
- USP Specification
- Type I
- Closure Material
- Polypropylene
- Includes Closure
- Yes
- Body Material
- Borosilicate Glass
- Capacity - Metric
- 20 mL
- Thread Location
- External
- Item
- Glass Vials & Ampules
- Autoclavable
- Yes
- Bottom Shape
- Round
- Vial Type
- Scintillation
- Product Type
- Vial
- Number of Vials Included
- 500
- Closure Type
- Screw
- Basic Material
- Glass
- Body Color
- Colorless
- Clarity
- Clear
- Front Closure
- Screw
Dimensions
- Neck Size
- 22-400
- Body Diameter - Metric
- 28 mm
- Screw Closure Size
- 22-400
- Overall Height - Metric
- 61 mm
Description
Glass Vials & Ampules, Capacity - Metric 20 mL, Capacity - English Not Applicable, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Polyethylene, Screw Closure Size 22-400, Neck Size 22-400, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 500, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.