Volumetric Flask, 10mL, Clear, PK12

  • Mfr # 28016-10

  • Zoro # G7117190


product price:  $570.99
/pk 12, $47.58/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28016-10
Zoro #
G7117190
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
103 mm
Stopper Size
9
Labware Height - English
4 in
Overall Height - Metric
103 mm
Joint Size
9
Compatible with Stopper Size
9

Details

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Calibrated to Contain
Labware Closure Color
Black
Includes Closure
Yes
Item
Volumetric Flask
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Labware Closure Type
Stopper
Labware USP Specification
Type I
Tolerance
+/-0.02 mL
Labware ASTM Specification
E438
Includes
PTFE Standard Taper Stopper
Sterile/Non-Sterile
Non-Sterile
Capacity
10ml
Color
clear
Standards
ASTM E288
ASTM Specification
E288
Number of Flasks Included
12
USP Specification
Type I
Body Color
Amber
Basic Material
Glass
Capacity - English
0.34 fl oz
Glassware Class
A
Capacity - Metric
10 mL
Graduated
No
Closure Type
Stopper
Neck Style
Straight
Closure Color
Black
Closure Material
PTFE
Body Material
Borosilicate Glass

Description

Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 103 mm, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.