Kimtech

Cleanroom Coveralls, 25 PK


product price: $185.99
/pk 25, $7.44/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series Kimtech A8
  • Features BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products
  • Coverall Style Collared
  • Closure Type Zipper
  • Material Non-Woven Laminate
See all product information

Product Information

Dimensions

Named Size 2XL

Details

Series Kimtech A8
Features BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products
Coverall Style Collared
Closure Type Zipper
Material Non-Woven Laminate
Color White
Item Coveralls
ISO Cleanroom Class ISO 8 (Class 100,000) and above
Sterilization Status Non-Sterile
Packaging Bulk
Includes Boot Covers Yes
Includes Thumb Loops Yes
Wrist Closure Elastic
Federal 209E Cleanroom Class 100000
Includes Slip Resistant Sole No
Ankle Closure Elastic
Collar Style Mandarin
Anti-Static Yes

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Features BFE of 94 Percent, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products, Federal 209E Cleanroom Class 100000, Includes Boot Covers Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.