Shop All Disposable Gloves
Kimtech
Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XS, 1000 PK
Mfr # 55080
Zoro # G204390355
product price: $253.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Kimtech
- MFR # 55080
- Zoro # G204390355
- UPC # 10036000550808
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 9 1/2 in |
Size - Numeric | 6 |
Cuff Length | 9 1/2 in |
Size- Alpha | XS |
Glove Size and Cuff Length Style | XS/Standard |
Details
Description
Disposable Glove, Acceptable Quality Level (AQL) 0.6, Anti-Static No, Color Purple, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards AQL 1.5, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series Purple Nitrile, Size- Alpha XS, Size - Numeric 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Safety Cabinet, Manual Close, 60 gal., Yellow, Legs (1060ML-50)
- SIGNMISSION OSHA Danger Sign, No Smoking Propane, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-19449)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL (SA6609-40)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall (J140-BLK MED TLL)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, L, 100 Pack (62773)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm Thickness, Nitrile, Powder-Free, 250 PK (62873)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm Thickness, Nitrile, 100 PK (62812)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L, 1000 PK (55083)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm Thickness, Latex, 100 PK (56814)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm Thickness, Nitrile, Powder-Free, 250 PK (62872)
- ANSELL N27, Nitrile Disposable Gloves, 3.9 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (N274)
- Kimtech Gloves & Hand Protection