
Disposable Respirator, Flat-Fold, Dual, Non-Adjustable, Metal Nose Clip, Universal, 20 PK
Mfr # 62483
Zoro # G708273826
product price: $42.15
/pk 20, $2.11/eaKey Features
Color
White
ISO Cleanroom Class
ISO 3
Mask Headstrap Type
Dual, Non-Adjustable
Nosepiece Type
Metal Nose Clip
Mask Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62483
Zoro #
G708273826
UPC #
-
Country of Origin
Thailand
Dimensions
Mask Size
Universal
Details
Item
Disposable Respirator
Color
White
ISO Cleanroom Class
ISO 3
Mask Headstrap Type
Dual, Non-Adjustable
Nosepiece Type
Metal Nose Clip
Individually Packaged
No
Mask Material
Fabric, Polyethylene
Features
Bacterial and Particle Filtration, Two Soft Knit Headbands, Fully Enclosed Bendable Nosepiece
Face Seal Type
None
Mask Shape
Flat-Fold
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Description
Disposable Respirator, Mask Size Universal, ISO Cleanroom Class ISO 3, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Fabric, Polyethylene, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.