Kimtech

Disposable Respirator, White, PK50


product price: $18.89
/pk 50, $0.38/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Individually Packaged No
  • Mask Size Universal
  • Color White
  • Features Bacterial and Particle Filtration, Fully Enclosed Bendable Nosepiece, Ultra Sonically Bonded Ties
  • Nosepiece Type Metal Nose Clip
See all product information

Product Information

Dimensions

Mask Size Universal

Details

Individually Packaged No
Item Disposable Respirator
Color White
Features Bacterial and Particle Filtration, Fully Enclosed Bendable Nosepiece, Ultra Sonically Bonded Ties
Nosepiece Type Metal Nose Clip
ISO Cleanroom Class ISO 3
Mask Material Fabric, Polyethylene
Face Seal Type None

Description

Disposable Respirator, Mask Size Universal, ISO Cleanroom Class ISO 3, Mask Material Fabric, Polyethylene, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.