Zoro Homepage

G3, Disposable Gloves, 6.3 mil Palm, Nitrile, S, 1000 PK, White

  • Mfr # KCC 56881

  • Zoro # G012884855


product price: $645.99
/pk 1000, $0.65/ea
Free Shipping & Returns

Key Features

Size
S
Color
White
Material
Nitrile
Palm Thickness
6.3 mil
Series
G3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 56881
Zoro #
G012884855
UPC #
-
Country of Origin
Thailand

Dimensions

Size
S
Palm Thickness
6.3 mil
Length
12 in

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Series
G3
Cuff Style
Beaded Cuffs

Description

Kimtech is your partner in driving progress. As part of Kimberly Clark's 150-year-old legacy of innovation and partnership with the scientific community, we're proud to offer Kimtech G3 Nitrile Gloves. When you need a reliable cleanroom glove, Kimtech G3 Nitrile Gloves are a smart choice. Kimtech G3 Nitrile Gloves provide enhanced cleanroom protection against a wide range of contaminants, chemicals, viruses and cytotoxic drugs. These non-sterile cleanroom gloves offer a comfortable fit and feature textured fingertips for a secure grip, excellent dexterity and tactile sensitivity. These ambidextrous gloves have textured fingertips, are double donnable and have a smooth finish. They feature a beaded cuff to help prevent roll-down. These gloves have an AQL of 1.5, are anti-static tested, and are not made with natural rubber latex latex and silicon free. Additionally, these gloves perform with a cleanliness level of a maximum of 950 particles gt/0.5m/cm2. These nitrile gloves are environmentally responsible and can be diverted from the landfill through The RightCycle Program by Kimberly-Clark Professional. You can trust Kimtech to give you the protection and cleanliness you need, at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.