G3 NXT, Disposable Cleanroom Gloves, 6 mil Palm, Nitrile, 12 in, AQL 1.5, ISO 3, M, 100 PK, White

  • Mfr # 62092

  • Zoro # G308257820


product price: $39.59
/pk 100, $0.40/ea

Key Features

Size
M
Color
White
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62092
Zoro #
G308257820
UPC #
036000629927
Country of Origin
Unknown

Dimensions

Size
M
Palm Thickness
6 mil
Finger Thickness
6.3 mil
Cuff Thickness
6 mil
Length
12 in
Size- Alpha
M

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Latex-Free
Latex-Free
Disposable Glove Type
Cleanroom
Standards
ASTM D6978-05
Series
G3 NXT
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Medical Grade
Application
Cleanroom environments, medical device manufacturing, pharmaceuticals, semiconductors, research labs.
Features
Ambidextrous
ISO Class
ISO 3
Texture
Smooth
Accelerator-Free
Accelerator-Free
Texture Location
Fingertips
Cuff Style
Beaded
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free
Acceptable Quality Level (AQL)
1.5
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color White, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Cleanroom, Features Ambidextrous, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Not Applicable, Silicone-Free Silicone-Free, Standards ASTM D6978-05, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.