Shop All Disposable Gloves
Kimtech
Element, Nitrile Exam Gloves, 3.2 mil Palm Thickness, Nitrile, Powder-Free, L, 250 PK
Mfr # 62873
Zoro # G208257807
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
- Palm Thickness 3.2 mil
- Length 9 in
Product Information
- Brand Kimtech
- MFR # 62873
- Zoro # G208257807
- UPC # 036000628739
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 in |
Size- Alpha | L |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Color Blue, Cuff Style Beaded, Cuff Thickness 3.2 mil, Disposable Glove Type Cleanroom, Finger Thickness 3.2 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.2 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 5151, Texture Location Fingertips, Glove Treatments Powder-Free, Series Element, Size- Alpha L, Tested for Chemotherapy Drugs No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2 CLEAR ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+ , CLEAR (H2-VZ-01)
- LYLE Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7 (LCU4-0609-ED_10x7)
- VF IMAGEWEAR Pants, Blue, 34 x 32 In., 12.2 cal/cm2 (PLW2NV 34 32)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm Thickness, Nitrile, Powder-Free, M, 250 PK (62872)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S (7), 500 PK (50601)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm Thickness, Latex, M, 100 PK (56814)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm Thickness, Latex, XL, 100 PK (56816)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm Thickness, Nitrile, M, 100 PK (62812)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, M, 100 Pack (62772)
- ANSELL Ultraform, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, M, 300 PK (UF-524-M)
- Kimtech Gloves & Hand Protection