Vf Imagewear

Pants, Blue, 34 x 32 In., 12.2 cal/cm2


product price: $78.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ATPV Rating 12 cal/sq cm
  • Gender Men's
  • Arc Flash PPE Category 2
  • Fits Waist Size 34 in
  • Material Trade Name Excel FR(R)
See all product information

Product Information

Dimensions

Fits Waist Size 34 in
Size 34 x 32"
Maximum Waist Size 34 in
Minimum Waist Size 32 in
Tag Size 34 x 32

Details

Item Pants
ATPV Rating 12 cal/sq cm
Gender Men's
Arc Flash PPE Category 2
Material Trade Name Excel FR(R)
Inseam 32 in
Hazard Risk Category (HRC) 2
Color Navy
Fabric Weight 9 oz
Standards CE Certified, NFPA 2112 Compliant, UL Listed
Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure
Number of Pockets 4
ANSI Class Not Rated
Waist Rise Mid Rise
Includes Cargo Pocket No
Waist Closure Button
Pant Fit Classic Fit
High-Visibility No
Pant Type Work Pant
Leg Fit Straight Leg
Insulated for Cold Conditions No

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 34 in, Minimum Waist Size 32 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 34 x 32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.