Shop KIMTECH
See all product information
PURPLE NITRILE Exam Gloves, Powder-Free, Medium, 6 mil Thick, 9.5" Long, Purple, 1000PK
Mfr # 55082
Zoro # G023331850
product price:Â $607.99
/pk 1000, $0.61/ea
Free Shipping & Returns
Key Features
Color
Purple
Sterile/Non-Sterile
Non-Sterile
Powdered/Powder-Free
Powder-Free
Features
Ambidextrous
Material
Nitrile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55082
Zoro #
G023331850
UPC #
36000550825
Country of Origin
Thailand
Dimensions
Size
Medium
Length
9.5 in
Palm Thickness
6 mil
Details
Item
Exam Gloves
Color
Purple
Sterile/Non-Sterile
Non-Sterile
Powdered/Powder-Free
Powder-Free
Features
Ambidextrous
Material
Nitrile
Texture Location
Fingertips
Latex-Free
Yes
Cuff Style
Beaded
Description
Your valuable employees deserve the worry-free protection of Kimtech Purple Nitrile Exam Gloves. These purple nitrile gloves guard against incidental splashes, are made of a highly durable nitrile polymer and are powder free and not made with natural rubber latex (some say "latex free"). The gloves are ambidextrous and have a beaded cuff for easy donning. Your workers will enjoy excellent dexterity and tactile sensitivity, thanks to the textured fingertips. Products that help eliminate cross-contamination are critical in controlled environments. Protect your processes and your people with head-to-toe solutions. It's easy to see why Kimtech Purple Nitrile Gloves are the choice of leading labs. When users see the distinctive purple color, they can have confidence in their own protection. These purple nitrile gloves are fully recyclable through the RightCycle program, so your lab gloves won't end up in landfills.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.