
Towels & Wipes, Roll, Unscented, White, 12 PK
Mfr # 7732005
Zoro # G400941153
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
Key Features
Container Type
Roll
Fragrance
Unscented
Color
White
Height
12"
For Use On
Multiple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7732005
Zoro #
G400941153
UPC #
-
Country of Origin
United States
Dimensions
Height
12"
Length
12"
Width
6"
Details
Container Type
Roll
Fragrance
Unscented
Color
White
Item
Towels & Wipes
For Use On
Multiple
Type
Cleaner/Detergent Wet Wipe
Wipes per Container
55
Surface
Multiple
Material
Hydroknit
Net Weight
4.13 lbs
Features
WETTASK System—Includes six rolls and one canister.
Application
General Purpose
For Use With
WETTASK* Refillable Wet Wiping System
Includes
(1) Canister
Description
An ideal alternative to using a spray bottle or open bucket with rag. Wipers are specifically designed to be compatible with quat disinfectants and sanitizers. They maintain the target disinfectant concentration and provide a more uniform application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.