Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towels & Wipes, Roll, Unscented, White, 6 PK

  • Mfr # 0621102

  • Zoro # G600941151


product price: $181.99
/pk 6, $30.33/ea
Free Shipping & Returns

Key Features

Container Type
Roll
Fragrance
Unscented
Color
White
For Use With
WETTASK* Refillable Wet Wiping System
Wipes per Container
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0621102
Zoro #
G600941151
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
12"
Length
12"

Details

Container Type
Roll
Fragrance
Unscented
Color
White
Item
Towels & Wipes
For Use With
WETTASK* Refillable Wet Wiping System
Wipes per Container
140
Features
WETTASK System—Includes six rolls and one bucket.
Net Weight
6.535 lbs
Material
Hydroknit
Includes
(1) WETTASK Bucket
Surface
Multiple
For Use On
Multiple
Application
General purpose, Health Care
Type
Cleaning/Disinfecting Wipes

Description

An alternative to unsanitary and sometimes hazardous open buckets of chemicals. They're built for critical tasks, such as preparing cleaning surfaces in sensitive environments (such as healthcare). Add the chemical solution you prefer. It's simple, hygienic and safe. The enclosed system also helps eliminate exposure to chemical vapors and splashes. Can cut solvent usage by 20% and reduce VOC emissions for a safer, more cost effective workplace.


  • These wipers feature durable meltblown construction, for saturated wiping with sanitizers, bleach and disinfectants.
  • Just pour the cleaner you choose into the bucket to maintain the target concentration.
  • Cuts solvent usage by 20% using the WetTask closed bucket; significantly reduces solvent waste and VOC emissions.
  • Enclosed system also helps eliminate exposure to chemical vapors and splashes.
  • The enclosed bucket system (with disposable wipers) is an ideal alternative to an open bucket and eliminates the need for laundering contaminated cloth rags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.