Veil, White, 150 PK
Mfr # 62751
Zoro # G110133367
product price: $163.99
/pk 150, $1.09/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyethylene
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Metal Detectable
No
Attachment Style
Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62751
Zoro #
G110133367
UPC #
-
Country of Origin
Mexico
Dimensions
Named Size
Universal
Details
Item
Veil
Color
White
Material
Polyethylene
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Metal Detectable
No
Attachment Style
Snaps
Packaging
Case
Anti-Static
No
Latex-Free
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Description
Veil, Anti-Static No, Aperture Size Not Applicable, Attachment Style Snaps, Color White, Denier Not Applicable, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Latex-Free No, Material Polyethylene, Metal Detectable No, Named Size Universal, Packaging Case, Product Type Face Veil, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.