WypAll Critical Clean WetTask Wipers for Bleach, Disinfectants, and Sanitizers (77320), PK12
- Mfr # 77320
- Zoro # G4437450
Key Features
Specifications
Product Information
- MFR #
- 77320
- Zoro #
- G4437450
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Wipers for the Small Wettask System,PK35
- Color
- White
- Material
- Fusion-Soufflage
- Application
- Designed specifically for compatibility with Quats (i.e. quaternary ammonium compounds) and Bleach to ensure continuous PPM active strength over at least 24 hours.
- Wipe Construction
- Meltblown
- Series
- WetTask(TM)
- Shell Material
- Polypropylene
Description
12 rolls / case, 55 sheets / roll, 660 sheets / case; 12 in�x 6 in each; includes free WetTask canister.
When others fail -- Maintains active strength over 24 hours when microfiber, cloth, and cellulose wipes do not (based on a Kimberly-Clark time-bound study).
Reduces chemical exposure -- No open bucket spills or fumes; eliminates spray mist exposure. Captures sizeable savings - Lowers chemical cost/use with wipes in an airtight seal; reduces packaging/cost via refills. Eligible for recycling through The RightCycle Program of Kimberly-Clark Professional.
WypAll CriticalClean WetTask Wipes for Bleach, Disinfectants, and Sanitizers are an effective, efficient alternative to open bucket/towel or spray/towel cleaning. They're built for critical tasks, such as health care and food service surface cleaning where effective, easy-to-use cleaning tools are of utmost importance.
WypAll CriticalClean meltblown wipes are designed specifically for compatibility with Quats (i.e. quaternary ammonium compounds) and Bleach to ensure continuous PPM active strength over at least 24 hours. And to improve space-saving efficiency, this item comes with six refill rolls and one bucket. The airtight closed bucket system enables cleaners and patrons alike to avoid mist exposure from spray as well as vapor and potential splash exposure from an open bucket. With its enclosed disposable wiping system, WetTask can cut chemical usage by 20%, eliminate laundering and reduce VOC emissions for a more hygienic, cost-effective workplace.
Lastly, WypAll CriticalClean WetTask Wipes are now eligible for recycling through The RightCycle Program of Kimberly-Clark Professional. So step up today to this unique system of customizable, recyclable wet wipes at your facility!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.