Dry Wipe, Heavy, White
- Mfr # 530105
- Zoro # G414741879
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Number of Sheets
825
Material
Spunlace
Color
White
Features
Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, Reusable
Sheet Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530105
- Zoro #
- G414741879
- UPC #
- 10073286659177
- Country of Origin
- Netherlands
Dimensions
- Sheet Length
- 13 in
- Roll Length
- 912.2 ft
- Sheet Size
- 13 1/4 in x 12 1/2 in
- Sheet Width
- 13 in
Details
- Item
- Dry Wipe Roll
- Number of Sheets
- 825
- Material
- Spunlace
- Color
- White
- Features
- Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, Reusable
- Wipe Type
- Industrial Cleaning Cloth
- Minimum Cleanroom Standards
- None
- Lint Level
- Standard
- Ply
- 1
- For Use With Manufacturer Part No.
- 6520281, 6521281
- Compatible Manufacturer Part Number
- 6520281, 6521281, W1
- Wipe Construction
- Spunlace
- Series
- 530
Description
Disposable Towels, Dry Wipe
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.