Shop KINCO
See all product information
Create Account
Coated Gloves, Natural Rubber Latex, Crinkled, Palm and Fingers, Not Rated Abrasion Level, Xl 1 PR
- Mfr # 1789-XL
- Zoro # G3882173
product price:Â
$
8.15
/pr
Sold in multiples of 3Â prs for
$24.45
Key Features
Color
Black/Blue
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1789-XL
- Zoro #
- G3882173
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- Xl
- Size
- Xl
Details
- Item
- Coated Gloves
- Color
- Black/Blue
- Glove Coating Material
- Natural Rubber Latex
- Glove Coating Coverage
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Crinkled
- Glove Construction
- Seamless Knit
- Coating Material
- Natural Rubber Latex
- Coating Finish
- Crinkled
- Lining
- Acrylic
- Application
- General Use, Cold Weather
- Suggested Use Environment
- Dry/Light Oil
- Thumb Style
- Natural
- Gauge
- 7
- Resists
- Cold
- Cuff
- Elastic
- Coating Coverage
- Palm/Fingers
- Glove Materials
- Polyester/Stainless Steel
- Base Coating Material
- Foam Nitrile
- Cuff Style
- Elastic
- Glove Lining Material
- Acrylic
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.