Shop KINCO
See all product information
Create Account
Coated Gloves, Natural Rubber Latex, Crinkled, Palm, Not Rated Abrasion Level, Brown, S 1 PR
- Mfr # 1787-S
- Zoro # G106004978
product price:Â
$
11.69
/pr
Key Features
Glove Size
S
Color
Brown
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1787-S
- Zoro #
- G106004978
- UPC #
- 35117178731
- Country of Origin
- India
Dimensions
- Glove Size
- S
Details
- Item
- Coated Gloves
- Color
- Brown
- Glove Coating Material
- Natural Rubber Latex
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- Not Rated
- Glove Coating Finish
- Crinkled
- Glove Construction
- Seamless Knit
- Cuff Style
- Elastic
- Glove Materials
- Polyester/Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.