Kinco

Coated Gloves, XL, Brown, PR


product price: $4.65
/pr
Sold in multiples of 3 for $13.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level Not Rated
  • Silicone-Free No
  • Glove Coating Finish Crinkled
See all product information

Product Information

Dimensions

Glove Size Xl

Details

Item Coated Gloves
Color Brown
Glove Coating Material Natural Rubber Latex
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free No
Glove Coating Finish Crinkled
Thickness 7
Glove Construction Seamless Knit
Thumb Style Natural
Glove Materials Polyester/Stainless Steel
Base Coating Material Foam Nitrile
Cuff Style Elastic
Glove Lining Material Acrylic

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.