Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Gloves, Deerskin Leather Palm, Thermal Lining, Yellow, L

  • Mfr # 90HK-L

  • Zoro # G2157042


product price: $30.29
/pr
Sold in multiples of 3 for $90.87

Key Features

Color
Yellow
Palm Material
Deerskin Leather
Lining
Thermal
Closure Type
Elastic
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90HK-L
Zoro #
G2157042
UPC #
035117090057
Country of Origin
China

Dimensions

Size
L
Length
11 in

Details

Item
Cold Protection Gloves
Color
Yellow
Palm Material
Deerskin Leather
Lining
Thermal
Closure Type
Elastic
Coating Finish
Smooth
Finger Style
Full Finger
Cut
Clute
Cuff
Shirred
Thumb Style
Keystone
Back Material
Deerskin Leather
Finger Material
Deerskin Leather
Thumb Material
Deerskin Leather

Description

Cold Protection Gloves, Shirred Cuff, Thermal Lining, L, Yellow, Palm Material Deerskin Leather, Back Material Deerskin Leather, Coating Finish Smooth, Finger Material Deerskin Leather, Thumb Material Deerskin Leather, Clute Cut, Closure Type Elastic, Finger Style Full Finger, Thumb Style Keystone, Length 11 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.