Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cowhide Leather, Tan, XL 1 PR

  • Mfr # 98-XL

  • Zoro # G902696858


product price: $22.99
/pr

Key Features

Glove Size
XL
Color
Tan
Material
Cowhide Leather
Glove Back Material
Cowhide Leather
Outside Diameter
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-XL
Zoro #
G902696858
UPC #
35117980068
Country of Origin
India

Dimensions

Glove Size
XL
Outside Diameter
0.3

Details

Color
Tan
Material
Cowhide Leather
Glove Back Material
Cowhide Leather

Description

Soft and supple as can be, with shirred elastic wrist for easy on/off and to lock out debris. Ergonomic keystone thumb for full range of motion. Out-seam index finger provides the smooth, comfortable feel of a seamless interior. Made in USA. Men’s S-XXL.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.