Shop KINCO
See all product information
Create Account
Grain Pigskin Palm Gloves with Safety Cuff, PR
- Mfr # 1917 M
- Zoro # G902679844
product price:Â
$
17.99
/pr
Key Features
Color
Tan
Glove Materials
Pigskin Leather
Outside Diameter
0.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1917 M
- Zoro #
- G902679844
- UPC #
- 35117419179
- Country of Origin
- China
- Color
- Tan
- Glove Materials
- Pigskin Leather
Dimensions
- Outside Diameter
- 0.4
Description
Exceptional hand protection is within your grasp! These Kinco unlined work gloves are made with grain pigskin, which is softer and more flexible than cowhide. They dry soft even after getting wet. One pair. Available sizes: S (7-8), M (8-9), L (9-10) or XL (10-10.5).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.