Shop KINCO
See all product information
Create Account
Handler Men's Indoor/Outdoor Pull-Strap Work Gloves Black L 1 pair
- Mfr # 2021-L
- Zoro # G201260958
product price:
$
13.25
/ea
Key Features
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2021-L
- Zoro #
- G201260958
- UPC #
- 35117202153
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- L
Description
Form-fitting, stretchable black polyester-spandex fabric back-of-hand provides a snug fit. Durable black MiraX2 suede synthetic leather provides long-lasting palm protection coated with textured slipNot! silicone for extreme grip control. Neoprene wrist with adjustable hook and loop rubber pull-strap cuff provides a custom fit.
- • Pieced polyester-spandex fabric hem incorporates an added piece of material, which creates a finished look and prevents fraying
- • Flexible, ribbed neoprene knuckle padding provides impact protection
- • Black MiraX2 suede synthetic leather patches at the distal end of the fingers provide a protective barrier around the fingernails and fingertips, which reinforces the base material and seams for added wear
- • Form-fitting fourchette finger design offers a snug fit while allowing for the natural extension and contraction of finger movement
- • Angled wing thumb design, which is seamless between the palm and thumb, provides added flexibility and comfort
- • Quick-drying terry cloth on thumb for convenient sweat absorption
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov