Hi-Vis Cold Protection Gloves, Tan/Orange/Yellow, 1 PR
Mfr # 1938KW-XXL
Zoro # G6760173
product price: $24.19
/pr
Sold in multiples of 3 for $72.57
Key Features
Glove Size
2XL
Color
Tan/Orange/Yellow
Lining Material
HeatkeepĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1938KW-XXL
Zoro #
G6760173
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Hi-Vis Cold Protection Gloves
Color
Tan/Orange/Yellow
Lining Material
HeatkeepĀ®
Description
Leather Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.