Shop KINCO
See all product information
Create Account
Insulated Deerskin Leather Driver's Gloves, PR
- Mfr # 90HK LRG
- Zoro # G702680231
product price:Ā
$
46.55
/pr
Key Features
Color
Tan
Outside Diameter
0.5
Back Material
Deerskin Leather
Glove Width
5.7
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90HK LRG
- Zoro #
- G702680231
- UPC #
- 35117090057
- Country of Origin
- China
- Color
- Tan
- Back Material
- Deerskin Leather
Dimensions
- Outside Diameter
- 0.5
- Glove Width
- 5.7
Description
These soft, flexible Kinco Insulated Deerskin Leather Driver's Gloves are lined with HeatkeepĀ® insulation for comfortable winter wear. Elasticized wrists keep out debris and cold air. Ergonomic keystone thumb offers full range of motion and helps to prevent hand fatigue. One pair. Available sizes: M (8-9), L (9-10) or XL (10-10.5).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.