Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Keystone Thumb, Gold, L, 1 PR

  • Mfr # 50-L

  • Zoro # G2227663


product price: $12.99
/pr
Sold in multiples of 6 for $77.94

Key Features

Glove Size
L
Color
Gold
Thumb Style
Keystone
Sold As
Pair
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-L
Zoro #
G2227663
UPC #
035117500051
Country of Origin
Multiple

Dimensions

Glove Size
L

Details

Item
Leather Gloves
Color
Gold
Thumb Style
Keystone
Sold As
Pair
Application
General Purpose
Lining
Unlined
Minimum Temperature
Not Rated

Description

Leather Gloves, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.